
Sentry Steel Toe PVC Safety Boots, Size 6
Mfr # 72127-6
Zoro # G322839729
product price:Â $86.75
/prKey Features
Toe Type
Steel
Upper Material
PVC
Waterproof
Yes
Width
Medium
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
72127-6
Zoro #
G322839729
UPC #
885999153803
Country of Origin
Viet Nam
Dimensions
Size
6
Width
Medium
Details
Toe Type
Steel
Upper Material
PVC
Item
Boots
Waterproof
Yes
Color
White
Description
An ideal choice for food production environments, these comfortable and liquid-resistant boots provide durable and long-lasting protection to keep you going.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.