August Women's Steel Toe Safety Boots, Size 5.5

  • Mfr # 77319-5.5

  • Zoro # G722839763


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Waterproof
Yes
Toe Type
Steel
Upper Material
Leather
Color
Black
Size
5.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77319-5.5
Zoro #
G722839763
UPC #
885999094168
Country of Origin
Viet Nam

Dimensions

Size
5.5
Width
Medium

Details

Item
Boots
Waterproof
Yes
Toe Type
Steel
Upper Material
Leather
Color
Black

Description

This women's work boot provides long-lasting comfort and support with slip-, oil- and water-resistance for protection in diverse environments.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.