August Women's Steel Toe Safety Boots, Size 6.5

  • Mfr # 77319-6.5

  • Zoro # G122840369


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Toe Type
Steel
Waterproof
Yes
Width
Medium
Size
6.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77319-6.5
Zoro #
G122840369
UPC #
885999094182
Country of Origin
Viet Nam

Dimensions

Width
Medium
Size
6.5

Details

Upper Material
Leather
Toe Type
Steel
Item
Boots
Waterproof
Yes
Color
Black

Description

This women's work boot provides long-lasting comfort and support with slip-, oil- and water-resistance for protection in diverse environments.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.