Bullfrog II Soft Toe Safety Boots, Size 8

  • Mfr # 60970-S8

  • Zoro # G222839966


product price:  $82.59
/pr

Key Features

Color
Black
Footwear Width
Medium
Toe Type
Soft
Closure Type
Slip-On
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60970-S8
Zoro #
G222839966
UPC #
885999104898
Country of Origin
Viet Nam

Dimensions

Size
8
Footwear Width
Medium

Details

Color
Black
Toe Type
Soft
Closure Type
Slip-On
Waterproof
Yes
Material
EVA
Item
Boots

Description

The ultimate footwear protection to keep you dry and comfortable in tough and wet working conditions.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.