
Bullfrog II Soft Toe Safety Boots, Size 14
Mfr # 60970-S14
Zoro # G022839869
product price:Â $82.59
/prKey Features
Color
Black
Footwear Width
Medium
Material
EVA
Waterproof
Yes
Toe Type
Soft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60970-S14
Zoro #
G022839869
UPC #
885999104959
Country of Origin
Viet Nam
Dimensions
Footwear Width
Medium
Size
14
Details
Color
Black
Material
EVA
Waterproof
Yes
Toe Type
Soft
Closure Type
Slip-On
Item
Boots
Description
The ultimate footwear protection to keep you dry and comfortable in tough and wet working conditions.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.