Shop REEBOK

Athletic Shoe, Black, Women's, 11, M, PR

  • Mfr # RB624-M-11.0
  • Zoro # G825057705

product price: 
$
150.99
/pr
Free Shipping & Returns

Key Features

Footwear Style
Athletic Shoe
Waterproof
No
Style Family
Athletic Shoe
Width
M
Manufacturer-Suggested Sole Slip Rating
Best
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB624-M-11.0
Zoro #
G825057705
UPC #
690774752757
Country of Origin
Cambodia
Item
Athletic Shoe
Footwear Style
Athletic Shoe
Waterproof
No
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Closure
Slip On
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Insole Technology
Removable Insole
Ninety-Degree Heel
No
Construction
Cemented
Liner Material
Mesh
Style Number
RB624
Gender
Women's
Insulated
No
Toe Cap Material
Composite
All-Leather Upper
No
Heel Definition
Flat Heel
Maximum Heat Rating
250 Degrees F
Midsole Material
EVA
Outsole Material
Rubber
Upper Material
Microfiber
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Color
Black
Oil-Resisting Sole
Yes
Wire Color
Black

Dimensions

Width
M
Size
11

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 11, Style Number RB624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.