
Rowan Men's Steel Toe Work Safety Boots, Size 13
Mfr # 77280-13.0
Zoro # G722840035
product price:Â $108.99
/pr
Free Shipping & Returns
Key Features
Size
13
Waterproof
Yes
Toe Type
Steel
Upper Material
Leather
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
77280-13.0
Zoro #
G722840035
UPC #
885999093703
Country of Origin
Viet Nam
Dimensions
Size
13
Width
Medium
Details
Waterproof
Yes
Toe Type
Steel
Item
Boots
Upper Material
Leather
Color
Black
Description
These durable general use boots provide oil-, clog- and slip-resistance for performance in indoor and outdoor applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.