
Rowan Men's Steel Toe Work Safety Boots, Size 8 W
Mfr # 77280W-S8
Zoro # G422840021
product price:Â $108.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Width
Wide
Toe Type
Steel
Size
8
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
77280W-S8
Zoro #
G422840021
UPC #
885999093741
Country of Origin
Viet Nam
Dimensions
Width
Wide
Size
8
Details
Color
Black
Item
Boots
Toe Type
Steel
Waterproof
Yes
Upper Material
Leather
Description
These durable general use boots provide oil-, clog- and slip-resistance for performance in indoor and outdoor applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.