
Sentry Pro Soft Toe Safety Boots, Size 12
Mfr # 63521-12
Zoro # G822840270
product price:Â $102.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Size
12
Waterproof
Yes
Toe Type
Soft
Upper Material
PVC,Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63521-12
Zoro #
G822840270
UPC #
885999126975
Country of Origin
Viet Nam
Dimensions
Size
12
Width
Medium
Details
Color
Black
Waterproof
Yes
Toe Type
Soft
Item
Boots
Upper Material
PVC,Rubber
Description
These versatile boots are constructed of a PVC and nitrile blend that promotes excellent durability and flexibility for comfortable and customizable protection.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.