Sentry Pro Soft Toe Safety Boots, Size 8

  • Mfr # 63521-8

  • Zoro # G422840403


product price:  $102.99
/pr
Free Shipping & Returns

Key Features

Waterproof
Yes
Upper Material
PVC,Rubber
Size
8
Width
Medium
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63521-8
Zoro #
G422840403
UPC #
885999126937
Country of Origin
Viet Nam

Dimensions

Size
8
Width
Medium

Details

Item
Boots
Waterproof
Yes
Upper Material
PVC,Rubber
Color
Black
Toe Type
Soft

Description

These versatile boots are constructed of a PVC and nitrile blend that promotes excellent durability and flexibility for comfortable and customizable protection.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.