Sentry Pro Steel Toe Water-Resistant Safety Boots, Size 11

  • Mfr # 73809-11

  • Zoro # G222839744


product price:  $102.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Waterproof
Yes
Upper Material
PVC,Rubber
Color
Black
Size
11
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
73809-11
Zoro #
G222839744
UPC #
885999127071
Country of Origin
Viet Nam

Dimensions

Size
11
Width
Medium

Details

Toe Type
Steel
Waterproof
Yes
Item
Boots
Upper Material
PVC,Rubber
Color
Black

Description

These versatile boots are constructed of a PVC and nitrile blend that promotes excellent durability and flexibility for comfortable and customizable protection.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.