Shop SHOP TUFF
See all product information
Create Account
12inx12in-18in Adjustable Mover's Dolly
- Mfr # STF-1218MDAM
- Zoro # G923085228
product price:Â
$
63.85
/ea
Key Features
Load Capacity
1000 lbs
Material
Wood
For Use With
Moving Heavy Loads
Caster Material
Propylene
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STF-1218MDAM
- Zoro #
- G923085228
- UPC #
- 832830003612
- Country of Origin
- China
- Load Capacity
- 1000 lbs
- Material
- Wood
- For Use With
- Moving Heavy Loads
- Caster Material
- Propylene
- Color
- Black
- Item
- Dolly
- Includes
- Movers Dolly
Dimensions
- Outside Height
- 4.5 in
- Outside Width
- 12 in
- Outside Length
- 12 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.