Shop-Vac

Portable Blower/Dryer, 120V AC, 30 ft


product price: $348.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Airflow Direction Horizontal, Vertical
  • Blower Application Carpet, Ceiling, Floor, Wall
  • For Use With Carpet Drying, Ceiling Drying, Floor Drying, Wall Drying
  • Pivoting No
  • Includes (4) Screws, Handle, Wheels
See all product information

Product Information

Dimensions

Power Cord Length 30 ft
Caster Dia. 4 in
Blower Wheel Diameter 10 in

Details

Item Portable Blower
Airflow Direction Horizontal, Vertical
Blower Application Carpet, Ceiling, Floor, Wall
For Use With Carpet Drying, Ceiling Drying, Floor Drying, Wall Drying
Pivoting No
Includes (4) Screws, Handle, Wheels
CFM High 1,800 cfm
Number of Speeds 3
Number of Power Outlets 0
Requires 120 V AC
Application Carpet, Floors
Amps 5 A
Hz 60 Hz
Standards UL/cUL Listed
Voltage 120 V AC
NEMA Plug Configuration 5-15P
Housing Color Black
Maximum Airflow Capacity 1,800 cfm
Full Load Current 5 A
Daisy Chain Capability No
Frequency 60 Hz
GFCI Protected No
Air Flow Direction Horizontal and Vertical
Nameplate Voltage 120V AC
Motor Horsepower 1/4 hp
Includes Hose No
Telescopic Handle Included Yes

Description

Portable Blower/Dryer,120V AC,30 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.