Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shop Vacuum, 2 1/2 gal Tank Size, 1 1/4 in Vacuum Hose Dia., Plastic

  • Mfr # 9303511

  • Zoro # G202320125


product price: $76.65
/ea
Free Shipping & Returns

Key Features

Vacuum Pickup Type
Wet/Dry
Static Pressure
53 in
Tank Material
Plastic
Tank Size
2 1/2 gal
Vacuum Hose Dia.
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9303511
Zoro #
G202320125
UPC #
026282930354
Country of Origin
Multiple

Dimensions

Tank Size
2 1/2 gal
Vacuum Hose Dia.
1 1/4 in
Vacuum Hose Length
4 ft
Power Cord Length
12 ft

Details

Item
Shop Vacuum
Vacuum Pickup Type
Wet/Dry
Static Pressure
53 in
Tank Material
Plastic
Vacuum Collection Type
Disposable Bag
Number of Motor Stages
1
Peak Horsepower
2 1/2 hp
Voltage
120 V
Frequency
60 Hz
Weight
9.3 lb
Standards
cETLus
Motor Efficiency Type
Brushed
Includes
(2) 2.5 Gallon Disposable Filter Bag (90668, Type B), 4 ft x 1 1/4 in Diameter Hose (90564), Crevice Tool (90616), Foam Sleeve (90585, Type R), Gulper Nozzle (90619), Onboard Tool Storage, Wall Mounting Bracket Reusable Dry Filter with Ring (90107, Type S)
Vacuum Filtration Type
Standard
Vacuum Power Source
Corded
Current
7.8 A
Power
Not Rated
Application
Garage, Home, Vehicle, Workshop
Plug Type
Two Prong
Features
Blower Feature, Hand Held Design, Onboard Accessory Storage, Wall Mountable Design
Air Watts
105 W
Sound Level
Not Rated
Vacuum Air Flow
60 cfm

Description

Shop Vacuum,120 V,60 cfm,12 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.