Rolling Hand Basket, Red, 14-1/8 in L
- Mfr # 114325ROJ0
- Zoro # G3723913
product price:Â
$
39.99
/ea
Sold in multiples of 5 for
$199.95
Key Features
Material
Polypropylene
Color
Red
Shape
Rectangular
Height
14 11/64 in
Length
22 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 114325ROJ0
- Zoro #
- G3723913
- UPC #
- -
- Country of Origin
- Spain
- Item
- Rolling Hand Basket
- Material
- Polypropylene
- Color
- Red
- Shape
- Rectangular
- Basket Material
- Polypropylene
- Cubic Capacity
- 1,952 cu in
- Includes Casters
- Casters Included
- Load Capacity
- 150 lb
- Caster Configuration
- (2) Rigid, (2) Swivel
- Wire Color
- Red
Dimensions
- Height
- 14 11/64 in
- Length
- 22 7/8 in
- Width
- 13 25/64 in
- Overall Width
- 13 3/8 in
- Overall Height
- 14 1/8 in
- Overall Length
- 22 7/8 in
- Wire Rope Length
- 22 7/8 in
Description
Rolling Hand Basket, Basket Material Polypropylene, Color Red, Overall Height 14 1/8 in, Overall Length 22 7/8 in, Overall Width 13 3/8 in, Shape Rectangular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.