Shopping Basket with Handle on Castors- Blue Pack of 6, 6PK
- Mfr # GWCHL1072272
- Zoro # G323371815
product price:Â
$
111.99
/pk of 6, $18.67/ea
Free Shipping & Returns
Key Features
Material
PP
Color
Blue
Length
22.05 in
Height
24.02 in
Width
13.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWCHL1072272
- Zoro #
- G323371815
- UPC #
- 617201467695
- Country of Origin
- China
- Material
- PP
- Color
- Blue
- Item
- Shopping Baskets
Dimensions
- Length
- 22.05 in
- Height
- 24.02 in
- Width
- 13.98 in
Description
These hand baskets are made of high-quality plastic material and come in a bright red color for easy visibility. Each basket is lightweight and equipped with one pulling handle and one carrying handle for better shopping experience.
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.