Shoptough
Bulk Bags, 165 g/sq m, White, PK 5
Mfr # 228291
Zoro # G0288718
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Color White
- Bag Closure Type Easy Tie
- Thickness 165 g/sq m
- Material polypropylene
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE EXPO Whiteboard Cleaner (81803)
- AVERY UltraDuty Printable Lock Out Tag O, PK60 (62400)
- AVERY Binder, Framed, D-Ring, 3", Black (68037)
- SEALER SALES 20" KF-Series Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-505HC)
- SHOPTOUGH Transport Bags, 165 g/sq m, White (222169)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228284)
- SHOPTOUGH Transport Bags, 1,000 den, Red (228321)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (ST6)
- SHOPTOUGH Bulk Bags, 165 g/sq m, Black (ST8)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (ST10)
- ZORO SELECT 18" x 8" Open Poly Bags, 1.50 mil, Clear (5DTF3)
- Shoptough Plastic Bags