Shop All Plastic Bags
Shoptough
Bulk Bags, 165 g/sq m, White, PK 5
Mfr # 228284
Zoro # G0288727
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 36"
- Color White
- Bag Closure Type Easy Tie
- Thickness 165 g/sq m
- Material polypropylene
Product Information
- Brand Shoptough
- MFR # 228284
- Zoro # G0288727
- UPC # 701233228284
- Country of Origin India
- Category Plastic Bags
Dimensions
Length | 36" |
Outside Width | 36" |
Inside Height | 45" |
Inside Width | 36" |
Inside Length | 36" |
Folded Height | 4" |
Folded Width | 14" |
Outside Height | 45" |
Outside Length | 36" |
Folded Length | 14" |
Handle Length | 10 in |
Discharge Spout Diameter | 14 in |
Discharge Spout Length | 18 in |
Details
Description
Bulk Bags, Weight Capacity 2,500 lb, Bag Top Type Duffel, Bag Closure Type Easy Tie, Outside Length 36 in, Outside Width 36 in, Outside Height 45 in, Volume Capacity 39 cu ft, Color White, Bag Bottom Type Flat, Discharge Spout Diameter 14 in, Discharge Spout Length 18 in, Inside Length 36 in, Inside Width 36 in, Inside Height 45 in, Material Polypropylene, Thickness 165 g/sq m, Finish Smooth Woven, Folded Length 22 in, Folded Width 22 in, Folded Height 6 in, Handle Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE Rubber Band, 7 In., Red, PK12 (ALL00700)
- ZEBRA PEN Pen, Gel, Retractable, 0.7mm, Black (41311)
- PRESSMAN SMATH® Math Learning Game (5202)
- LETTS OF LONDON Planner, Leath, 6 5/8""X3 1/4"" (REDC38SUBK)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (ST6)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228291)
- SHOPTOUGH Bulk Bags, 165 g/sq m, Black (ST8)
- SHOPTOUGH Bulk Bags, 165 g/sq m, Black (ST14)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228260)
- SHOPTOUGH Transport Bags, 165 g/sq m, White (222169)
- PARTNERS BRAND 4" x 6" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3950)
- Shoptough Shipping & Packing Bags