Wet Cleaning Wipes, Packet, White
- Mfr # 686661
- Zoro # G4603234
product price:Â
$
28.79
/ea
Key Features
Material
Cloth
Color
White
Sheet Size
6 in x 4 3/4 in
Container Type
Packet
Number of Sheets
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 686661
- Zoro #
- G4603234
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Size
- 6 in x 4 3/4 in
- Sheet Length
- 6 in
- Sheet Width
- 4 3/4 in
- Container Size
- 80 ct
Description
Stain Remover Wipes, Wet Cleaning Wipes, Primary Chemical None, Wet Contact Time No Efficacy, 80 ct, Container Type Packet, Sheet Size 6 in x 4 3/4 in, Fragrance Lemon, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Application Stain Remover, Color White, Disposable/ Reusable Disposable, Material Cloth, NSF Rating Not Rated, Sheet Length 6 in, Sheet Width 4 3/4 in, Standards OSHA 29 CFR 1910.1200.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.