Shop All Chemical Resistant Gloves
Showa
12" Chemical Resistant Gloves, Nitrile, 3XL, 24PK
Mfr # 708XXXL-12
Zoro # G8531560
product price: $8.59
/pk 24, $0.36/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Tested
- Glove Length 12 in
- Glove Texture Location Fully
- Glove Thickness 9 mil
- Resists Chemicals
Product Information
- Brand Showa
- MFR # 708XXXL-12
- Zoro # G8531560
- UPC # 713740634120
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 12 in |
Glove Size | 3XL |
Details
Description
Chemical Resistant Gloves, Nitrile, Fully, 9 mil, 12 in, Cuff Gauntlet, Lining Unlined, Glove Size 3XL, Color Blue, Unsupported, Standards Cat. III 2777, EN ISO 374-1:2016/Type B JKOPT, EN ISO 374-5:2016, Resists Chemicals, Package Quantity 24
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Knee Boots, Size 11, 15" H, White, Plain, PR (45DZ21)
- EAGLE MFG Oily Waste Can, 14 Gal., Poly, Red (937FL)
- BRADY Pipe Marker, Black, Compressed Air, PK5, 7058-4-PK (7058-4-PK)
- KISHIGO Pants, Storm Cover Rain, S-M (RWP102-S-M)
- SHOWA 17" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6797)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (717-08)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (730-09)
- SHOWA Chemical Resistant Gloves, 2XL, Cotton, PVC (620XXL-11)
- SHOWA 14" Chemical Resistant Gloves, Butyl, L, 1 PR (878-09)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS701XXL-11)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-430)
- Showa Chemical Resistant Gloves