Shop All Chemical Resistant Gloves
Showa
Chemical Resistant Gloves, 2XL, Cotton, PVC
Mfr # 620XXL-11
Zoro # G4521142
product price: $5.65
/pr
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 620
- Thickness 13 ga
- Color Orange
- Standards Cat. III 2777, EN ISO 374-1:2016/Type A JKLOPT, ISO 374-5:2016, ANSI / ISEA 105-2016
- Application Construction, Fishing, Maintenance, Petrochemical, Refining
Product Information
- Brand Showa
- MFR # 620XXL-11
- Zoro # G4521142
- UPC # 038054393410
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 12 in |
Glove Size | 2XL |
Details
Description
Chemical Resistant Gloves, PVC, Fully, 18 mil, 12 in, Cuff Gauntlet, Lining Cotton, Glove Size 2XL, Color Orange, Supported, Standards Cat. III 2777, EN ISO 374-1:2016/Type A JKLOPT, ISO 374-5:2016, ANSI / ISEA 105-2016, Resists Abrasion, Acids, Oil, Petrochemicals, Puncture, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEMCO Remote Handle, for Twinline Hose (10565)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (994)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 2XL, 1 PR (2076-XXL (11))
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023466)
- SHOWA Chemical Resistant Gloves, M, Cotton, PVC (620M-08)
- SHOWA Chemical Resistant Gloves, L, Cotton, PVC (620L-09)
- SHOWA Chemical Resistant Gloves, XL, Cotton, PVC (620XL-10)
- SHOWA SHOWA 700 Chemical-Resistant 21-mil Latex Rubber Gloves, 12 pair (700L-09)
- SHOWA Disposable Glove, Nitrile, Blue, PK90 (7500PFXXL)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710L-09)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (53CJ90)
- Showa Gloves & Hand Protection