Shop All Chemical Resistant Gloves
Showa
12" Chemical Resistant Gloves, Nitrile, XS, 1 PR
Mfr # 707HVO-06
Zoro # G2281909
Sold in multiples of 8 for $13.20
$13.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- ANSI/ISEA Puncture Level 2
- Resists Chemicals
- Application Food Handling, Sanitation, Laboratory and Pharma, Chemicals, Solvent Handling
- Color Orange
Product Information
- Brand Showa
- MFR # 707HVO-06
- Zoro # G2281909
- UPC # 038054603663
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Size | XS |
Glove Length | 12 in |
Details
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 9 mil, 12 in, Cuff Gauntlet, Lining Unlined, Glove Size XS, Color Orange, Unsupported, Standards Cat. III 2777, EN ISO 374-1:2016/Type A JKLOPT, ISO 374-5:2016, ANSI / ISEA 105-2016, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION BEER BATTERED CHEESE CURDSsticker wisconsin poutine fried fresh, D-24 Beer Battered Cheese Cur (D-24 Beer Battered Cheese Cur)
- 2W INTERNATIONAL Contrast Incident Command Vest, Green, Regular (IC110GR RG)
- SAFTCART Cylinder Pallet, 2 Cylinders (4L-100-FW)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7G4X)
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, XS, 1 Pair (727-06)
- SHOWA SHOWA Best P660 Vinylove Premium Vinyl Coated Liquid Proof Gloves, 12PK (660-10)
- SHOWA VF, Chemical Resistnt Gloves, XL, 29UP91, PR (727-10-V)
- SHOWA 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (878-10)
- SHOWA SHOWA 7712R Chemical-Resistant 30-mil PVC Gloves (7712R-10)
- SHOWA SHOWA N8 Chemical-Resistant 18"L, 30-mil Neoprene Gloves (N8-11)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (88-394)
- Showa Chemical Resistant Gloves