Shop All Chemical Resistant Gloves
Showa
13" Chemical Resistant Gloves, Nitrile, XS, 1 PR
Mfr # 731-06
Zoro # G0637913
original price:
$1.95
8% off
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Glove Material Nitrile
- Palm Thickness 0.38 mil
- Color Green
- Glove Length 13 in
- Glove Thickness 15.00 mil
Product Information
- Brand Showa
- MFR # 731-06
- Zoro # G0637913
- UPC # 038054648367
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Size | XS |
Glove Length | 13 in |
Details
Description
Glove,Biodegradable,Chemical Resistant,Nitrile,0.38mm,XS,PR, Glove Size XS, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM NFPA Sign, 14 in Height, 10 in Width, Rectangle (ZFD837VA)
- CONDOR Wrist Support, S, Ambidextrous, Black (1AGG8)
- YAKTRAX Traction Device, Rubber Harness, Steel Coils, Strap-On, Size XL, Fits Men's Size 14, 1 Pair (08615)
- OCCUNOMIX Long Sleeve T-Shirt, S, Orange, Polyester (LUX-LST2BX-OS)
- SHOWA Showa 727 15-mil Nitrile Gloves (727-06)
- SHOWA SHOWA Best P660 Vinylove Premium Vinyl Coated Liquid Proof Gloves, 12PK (660-09)
- SHOWA SHOWA CHM 26 Mil FlockLined Neoprene Gloves, 12PK (CHML-09)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710L-09)
- SHOWA 12" Chemical Resistant Gloves, PVC, XL, 1 PR (KV660XL-10)
- SHOWA 13" Chemical Resistant Gloves, Neoprene, 9, 1 PR (723 09)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XS, 1 PR (717-06)
- Showa Gloves & Hand Protection