Showa

14" Chemical Resistant Gloves, Neoprene, S, 1 PR


original price: $14.87
45% off
new price: $8.15
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Glove Length 14 in
  • Supported / Unsupported Supported
  • Application Chemical Handling
  • Resists Chemicals
  • Color Black
See all product information

Product Information

Dimensions

Glove Size S
Glove Length 14 in

Details

Supported / Unsupported Supported
Application Chemical Handling
Resists Chemicals
Item Chemical Resistant Gloves
Color Black
Special Features Unique Flexible Coating for Comfort
Glove Coating Finish Grain
Glove Thickness 60.63 mil
Glove Texture Location Fully
ANSI/ISEA Puncture Level 3
Glove Hand Style Left and Right
Glove Coating Coverage Full
ANSI/ISEA Abrasion Level Not Tested
Insulated No
Standards ASTM D5526, ASTM D5511
EN 388 Impact Rated No
Silicone-Free No
Cuff Style Gauntlet
Glove Coating Color Black
Glove Construction Rubber
Dual Layer No
Glove Materials Neoprene
Triple Layer No
Sterile/Non-Sterile Non-Sterile
Thickness 15 ga
Touchscreen Compatible No
Glove Liner Material Polyester
Low-Profile Impact Protection No
Biodegradable Biodegradable
Series 3415
Brand and Series Showa 3415
Chlorinated/Non Chlorinated Non Chlorinated
Accelerator Free No
Glove Texture Grain
Latex-Free Yes
ANSI/ISEA Puncture Force 60 N
Anti-Static No
Wear-Indicating No
EN ISO 374 Chemical Rating Type A - AJKLMT
EN ISO 374-5 Microorganism Protection Type Bacteria, Fungi

Description

Chemical Resistant Gloves, Neoprene, Fully, 60.63 mil, 14 in, Cuff Gauntlet, Lining Polyester, Glove Size S, Color Black, Supported, Standards ASTM D5526, ASTM D5511, Resists Chemicals, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.