Shop All Chemical Resistant Gloves
Showa
15" Chemical Resistant Gloves, Nitrile, XL, 1 PR
Mfr # 737-10
Zoro # G9663378
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Texture Location Palm and Fingers
- Standards CE Rated, EN 388:2016 3001X, EN ISO 374-1:2016/Type A JKLOPT, EN ISO 374-5:2016
- ANSI/ISEA Puncture Level 3
- Glove Thickness 22 mil
- ANSI/ISEA Abrasion Level 6
Product Information
- Brand Showa
- MFR # 737-10
- Zoro # G9663378
- UPC # 038054652302
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 15 in |
Glove Size | 10 |
Details
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 22 mil, 15 in, Cuff Gauntlet, Lining Unlined, Glove Size 10, Color Green, Unsupported, Standards CE Rated, EN 388:2016 3001X, EN ISO 374-1:2016/Type A JKLOPT, EN ISO 374-5:2016, Resists Animal Fats, Chemicals, Detergents, Fuels, Oils, Petroleum Based Solvents, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Repl 4-pt. Ratchet Suspension, I-505R (19428)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (87-208)
- 3M N95 Disposable Respirator, 8200, Dual Headstrap, Polyisoprene Strap, Nose Clip, White, Pack of 20 (8200)
- ACCUFORM Exit Sign, Emergency Exit Only, 10"X14 (MEXT934VP)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (490L-09)
- SHOWA 15" Chemical Resistant Gloves, Nitrile, L, 1 PR (737-09)
- SHOWA 14" Chemical Resistant Gloves, PVC, L, 1 PR (7714R-10-V)
- SHOWA SHOWA NSK24 Blue 14 Rough Finish Nitrile Gloves, 12PK (NSK24-9)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (730-09)
- SHOWA 12" Chemical Resistant Gloves, PVC, XL, 1 PR (660XL-10)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (717-08)
- Showa Gloves & Hand Protection