Shop All Chemical Resistant Gloves
Showa
26" Chemical Resistant Gloves, Nitrile, M, 1 PR
Mfr # NSK26-09
Zoro # G3794474
product price: $14.29
/pr
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resists Abrasion, Acids, Alcohols, Animal Fats, Caustics, Detergents and Petroleum Based Solvents, Salts
- ANSI/ISEA Cut Level 1
- Supported / Unsupported Supported
- Standards CE Rated, EN 388:2016 4111X, EN ISO 3374-1:2016/Type B JKL, EN ISO 374-5:2016
- Glove Length 26 in
Product Information
- Brand Showa
- MFR # NSK26-09
- Zoro # G3794474
- UPC # 038054042097
- Country of Origin Viet Nam
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 26 in |
Glove Size | 9 |
Details
Description
Chemical Resistant Gloves, Nitrile, Fully, 20 mil, 26 in, Cuff Shoulder Length, Lining Cotton/Polyester, Glove Size 9, Color Blue, Supported, Standards CE Rated, EN 388:2016 4111X, EN ISO 3374-1:2016/Type B JKL, EN ISO 374-5:2016, Resists Abrasion, Acids, Alcohols, Animal Fats, Caustics, Detergents and Petroleum Based Solvents, Salts, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Yellow Plastic Chain (30002-50)
- BRADY Spill Kit, Oil-Based Liquids, Gray (SKO-K2)
- PIG PIG Safety Message Roof Leak Diverter, 4 lb. (TLS555-YW-81)
- PROTECTIONPRO White Nylon Hair Net (PR127854)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, XL, 1 PR (NSK26-11)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, L, 1 PR (NSK26-10)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, S, 1 PR (NSK26-08)
- SHOWA Showa 727 15-mil Nitrile Gloves (727-06)
- SHOWA Chemical Resistant Gloves, Nitrile, L, PR (730-09-V)
- SHOWA Chemical Resistant Gloves, XL, Cotton, PVC (620XL-10)
- SHOWA Unisex Indoor & Outdoor Nitrile Chemical Gloves; Green - Large (7803026)
- Showa Gloves & Hand Protection