Shop All Chemical Resistant Gloves
Showa
Chemical Resistant Gloves, XL, Cotton, PVC
Mfr # 620XL-10
Zoro # G4521133
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 620
- Thickness 13 ga
- Color Orange
- Standards Cat. III 2777, EN ISO 374-1:2016/Type A JKLOPT, ISO 374-5:2016, ANSI / ISEA 105-2016
- Glove Thickness 18 mil
Product Information
- Brand Showa
- MFR # 620XL-10
- Zoro # G4521133
- UPC # 038054393403
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 12 in |
Glove Size | XL |
Details
Description
Chemical Resistant Gloves, PVC, Fully, 18 mil, 12 in, Cuff Gauntlet, Lining Cotton, Glove Size XL, Color Orange, Supported, Standards Cat. III 2777, EN ISO 374-1:2016/Type A JKLOPT, ISO 374-5:2016, ANSI / ISEA 105-2016, Resists Abrasion, Acids, Oil, Petrochemicals, Puncture, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foam Ear Plugs 1Pr Bulk 200 Pr/Box (1100)
- INDUSTRIAL SCIENTIFIC Dilution Tube For Use With Sampling Pum (17041740)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0026BL)
- SELLSTROM 312 Series Premium Arc Flash Rated Polycarbonate Face Shields - Window (S31220)
- SHOWA Chemical Resistant Gloves, M, Cotton, PVC (620M-08)
- SHOWA Chemical Resistant Gloves, 2XL, Cotton, PVC (620XXL-11)
- SHOWA Chemical Resistant Gloves, L, Cotton, PVC (620L-09)
- SHOWA 17" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6797)
- SHOWA 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (CHMM-08)
- SHOWA 14" Chemical Resistant Gloves, PVC, L, 1 PR (7714R-10-V)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6514S)
- Showa Gloves & Hand Protection