729 Chemical Resistant Gloves, Nitrile, 13 in L, 15 mil, Green, S, 1 PR

  • Mfr # 729-07

  • Zoro # G612648352


product price:  $1.85
/pr

Key Features

Color
Green
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
15 mil
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
729-07
Zoro #
G612648352
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
S
Glove Length
13 in
Glove Thickness
15 mil
Thickness
11 mil
Size - Numeric
7
Size
S

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Series
729
Glove Texture
Diamond
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
Silicone-Free
Contains Silicone
Glove Coating Finish
Diamond
Glove Texture Location
Palm and Fingers
EN ISO 374-5 Microorganism Protection Type
Virus
Glove Coating Coverage
Full
EN ISO 374 Chemical Rating
Type A - JKLNOPT
Glove Coating Material
Nitrile
Brand and Series
ChemRest
Insulated
Not Insulated
Biodegradable
Non-Biodegradable

Description

Chemical-Resistant Gloves, Palm and Fingers, 15 mil, 13 in, Glove Size S, Color Green, Unsupported, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.