Chemical Resistant Gloves, Butyl, Grain Full, Beaded, Black, 11, 1 PR

  • Mfr # 878R-11

  • Zoro # G6842491


product price:  $93.69
/pr
Free Shipping & Returns

Key Features

Color
Black
Size
2XL
Glove Materials
Butyl
Glove Length
14 in
Glove Thickness
25 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878R-11
Zoro #
G6842491
UPC #
-
Country of Origin
Germany

Dimensions

Glove Size
11
Size
2XL
Glove Length
14 in
Glove Thickness
25 mil
Size - Numeric
11

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Butyl
Latex-Free
Contains Latex
Cuff Style
Beaded
Glove Texture
Grain
Series
878R
Standards
CE Rated EN 388:2016 0020X, EN 374-2:2003, EN ISO 374-1:2016/Type B BIK, EN ISO 374-5:2016 VIRUS
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Unsupported
Special Features
Excellent Dexterity
Application
Chemical, Multipurpose
Glove Coating Coverage
Full
Glove Coating Finish
Grain
Brand and Series
Showa 878R
Glove Hand Style
Left and Right
EN ISO 374 Chemical Rating
Type B - BIK
Insulated
Not Insulated
Dual Layer
Dual Layer Not Included
Triple Layer
Triple Layer Not Included
Chlorinated/Non Chlorinated
Chlorinated
Glove Construction
Rubber
ANSI/ISEA Abrasion Level
Not Tested
Anti-Static
Anti-Static Not Included
EN 388 Impact Rated
Not EN 388 Impact Rated
Accelerator Free
Contains Accelerators
Glove Texture Location
Fully
Silicone-Free
Silicone-Free
Glove Liner Material
Unlined
Touchscreen Compatible
Not Touchscreen Compatible
Electrostatic Properties
Static Dissipative
Sterile/Non-Sterile
Non-Sterile
Biodegradable
Non-Biodegradable
Wear-Indicating
Wear-Indicator Not Included
Min. Temp.
Not Rated
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Max. Temp.
Not Rated

Description

Chemical-Resistant Gloves, Butyl, Fully, 25 mil, 14 in, Cuff Rolled, Lining Unlined, Glove Size 11, Color Black, Unsupported, Standards CE Rated EN 388:2016 0020X, EN 374-2:2003, EN ISO 374-1:2016/Type B BIK, EN ISO 374-5:2016 VIRUS, Resists Abrasion, Chemicals, Oils, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.