Shop SHOWA
See all product information
Create Account
Chemical Resistant Gloves, PVC, 25 in L, Orange, L, 1 PR
- Mfr # 640L-09
- Zoro # G5901572
product price:Â
$
25.49
/pr
Key Features
Color
Orange
Size
L
Glove Materials
PVC
Glove Length
25 in
Cuff Style
Gauntlet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 640L-09
- Zoro #
- G5901572
- UPC #
- 038054393090
- Country of Origin
- Malaysia
Dimensions
- Size
- L
- Glove Size
- L
- Glove Length
- 25 in
- Size - Numeric
- 9
- Bottle Size
- L
- Size - Alpha
- L
Details
- Item
- Chemical Resistant Gloves
- Color
- Orange
- Glove Materials
- PVC
- Cuff Style
- Gauntlet
- Standards
- ASTM, ANSI/ISEA 105-2005, CE, EN 388 3121, EN 374
- Glove Liner Material
- Knit
- Application
- Commercial Fishing, Splash Risks, Dipping Operations, Animal Husbandry, Fish Farming, Agricultural Spraying, Sewer Tank Cleaning, Seafood Packing, Cleaning, Agricultural
- Resists
- Abrasion, Puncture, Cut Resistance
- Wire Color
- Orange
Description
Chemical Resistant Gloves, PVC, 25 in, Cuff Gauntlet, Lining Knit, Glove Size L, Color Orange, Standards ASTM, ANSI/ISEA 105-2005, CE, EN 388 3121, EN 374, Resists Abrasion, Cut Resistance, Puncture, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.