Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Resistant Gloves, Red, L, 1 PR

  • Mfr # 640-09

  • Zoro # G007467025


product price: $22.99
/pr

Key Features

Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640-09
Zoro #
G007467025
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
L

Details

Item
Chemical Resistant Gloves
Color
Red

Description

Atlas vinyl sleeved PVC gloves combine shoulder length protection with great feel The sleeve is attached via heat sealing in order to prevent leaks A comfortable cotton liner insures your hands are comfortable even shoulder deep in your job Oily and greasy cleanup jobs requiring grip and dexterity become a snap


  • •Double dipped PVC coating offers excellent chemical resistance
  • •Rough finish for a strong grip in wet or oily applications
  • •26" long with vinyl sleeve for total arm protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.