Coated Gloves, Foam Latex, Foam, Palm, 4 Abrasion Level, Yellow, L (8) 1 PR

  • Mfr # 306L-08

  • Zoro # G0637791


product price:  $9.19
/pr
Sold in multiples of 12 for $110.28

Key Features

Color
Yellow
Glove Coating Material
Foam Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
306L-08
Zoro #
G0637791
UPC #
713740504980
Country of Origin
Viet Nam

Dimensions

Glove Size
L (8)
Thickness
13 ga
Glove Length
9 in
Size
L
Glove Length Style
Standard
Size- Numeric
8

Details

Item
Coated Gloves
Color
Yellow
Glove Coating Material
Foam Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Foam
Standards
ANSI, EN388
Glove Construction
Seamless Knit
Resists
Liquids
ANSI/ISEA Cut Level
Not Rated
ANSI/ISEA Puncture Level
1
Suggested Use Environment
Dry, Light Oil and Oily
Special Features
Breathable Latex
Thumb Style
Coated
Insulated
No
ANSI Cut Grams
0
Application
Transport, Public Utilities, Logistics, Landscaping, Construction
Coating Coverage
Palm
Coating Material
Foam Latex
Sold As
Pair
ANSI/ISEA Cut Load
0
Base Coating Material
Foam Latex
Glove Materials
Polyester
Latex-Free
No
Base Coating Coverage
Full
Brand and Series
Showa 306
Cuff Style
Knit
ANSI/ISEA Cut Level - 2011
1
Double-Dipped
Yes
Hand Protection Style
Glove
Glove Lining Material
Nylon/Polyester
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Glove Coating Color
Black
Lint-Free
No
Coating Type
Double Dipped
Hem Style
Finished
Series
306
Reversible
No
EN 388 Rating
2121X
Minimum Temperature
Not Rated
Palm Type
Coated
Knit Material Color
Yellow
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Includes Finger Fourchettes
No

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2121X, Standards EN388, Insulated No, Base Coating Material Foam Latex, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.