Coated Gloves, Natural Rubber Latex, 3/4 Dip, Not Rated Abrasion Level, White/Yellow, M (8) 1 PR
- Mfr # L66NFW-08
- Zoro # G6599868
product price:Â
$
4.55
/pr
Sold in multiples of 72Â prs for
$327.60
Key Features
Color
White/Yellow
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L66NFW-08
- Zoro #
- G6599868
- UPC #
- -
- Country of Origin
- Guatemala
Dimensions
- Glove Size
- M (8)
- Size
- S
- Size- Numeric
- 8
- Size- Alpha
- M
Details
- Item
- Coated Gloves
- Color
- White/Yellow
- Glove Coating Material
- Natural Rubber Latex
- Glove Coating Coverage
- 3/4 Dip
- ANSI/ISEA Abrasion Level
- Not Rated
- Silicone-Free
- No
- Standards
- TAA Compliant
- Glove Construction
- Seamless Knit
- Coating Coverage
- 3/4 Dip
- Coating Material
- Natural Rubber Latex
- Base Coating Material
- Foam Nitrile
- Glove Materials
- Polyester/Stainless Steel
- Glove Lining Material
- Cotton-Poly Flannel
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards TAA Compliant, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.