Showa
Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR
Mfr # 230-09
Zoro # G3589476
original price:
$13.69
6% off
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 9
- ANSI/ISEA Cut Level 4
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black, White
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Black, 24 W x 36 L (151892436)
- PROPPER Khaki Polyester Jacket size L (F54880E233L2)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Moc-Toe Waterproof Work Boot (GB00547 W 105)
- SAFEWAZE 15' Cross Arm Strap (FS811-15)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (386L-08-V)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (4568)
- SHOWA Cut Resistant Glove, White, Reversible, M (910C-08)
- SHOWA Cut Resistant Glove, White, Reversible, L (910C-09)
- SHOWA Biodegradable Glove, Seamless Knit, M, PR (383M-07)
- SHOWA Cut Resistant Coated Gloves, A8 Cut Level, Natural Rubber Latex, L, 1 PR (S-TEX303L-09)
- ANSELL Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 9, 1 PR (97-125)
- Showa Cut-Resistant Gloves