Shop All Cut-Resistant Gloves
Showa
Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR
Mfr # S-TEX350L-09-V
Zoro # G3704100
product price: $15.15
/pr
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Green/Yellow
- Glove Coating Finish Smooth
Product Information
- Brand Showa
- MFR # S-TEX350L-09-V
- Zoro # G3704100
- UPC # 713740942676
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Knit Material Polyester, ANSI/ISEA Abrasion Level 4, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105640)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Plastic (TDK501VPE)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-1125-584-OR)
- ALCO Red Pull Cord, 3 ft., Open Handle (AL-81977A)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Gray/Green, L, PR (350L-09)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (910-10)
- SHOWA Cut Resistant Gloves, Yellow/Black, L, PR (S-TEX300L-09)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, PVC, L, 1 PR (8113C-09)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (S-TEX377XXL-10)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (S-TEX376XL-09)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, XL, 1 PR (2061-XL (10))
- Showa Cut-Resistant Gloves