Shop All Cut-Resistant Gloves
Showa
Cut Resistant Glove, White, Reversible, XL
Mfr # 910C-10
Zoro # G0065624
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material PVC
- Glove Coating Coverage Palm
- Color White
- Glove Coating Finish Dotted
Product Information
- Brand Showa
- MFR # 910C-10
- Zoro # G0065624
- UPC # 038054949907
- Country of Origin Guatemala
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Details
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2X43DP, Standards ANSI 105, EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Dotted, Glove Performance General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (XV417)
- CONDOR Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 474M44 (474M44)
- TOUGH GUY Expandable Floor Dam, 36 to 64 In. (6DMY2)
- NMC Lock-Out Point Label, Pk5, EPA4AP (EPA4AP)
- SHOWA Cut Resistant Coated Gloves, A7 Cut Level, Nitrile, 2XL, 1 PR (257-V)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (S-TEX376XXL-10)
- SHOWA Cut Res Gloves, Nitrile, L, Blue, PR (7166-10)
- SHOWA Cut Resistant Gloves, A7 Cut Level, Uncoated, L, 1 PR (257X-08)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (4561S-06)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (4561XL-09)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, X-Small, 1 Pair (34-8743)
- Showa Gloves & Hand Protection