Disposable Gloves, Food Grade, 2.5 mil Palm, Nitrile, Powder-Free, 100 PK, Blue, M
Mfr # 7503PFM-08
Zoro # G016261409
product price:Â $7.15
/pk 100, $0.07/eaKey Features
Material
Nitrile
Palm Thickness
2.5 mil
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7503PFM-08
Zoro #
G016261409
UPC #
-
Country of Origin
Malaysia
Dimensions
Palm Thickness
2.5 mil
Size
M
Size - Numeric
8
Length
9 1/2 in
Cuff Thickness
2.5 mil
Finger Thickness
2.5 mil
Size- Alpha
M
Details
Material
Nitrile
Item
Disposable Gloves
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Cuff Style
Beaded
Disposable Glove Type
Food-Grade
Standards
ANSI
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth
Acceptable Quality Level (AQL)
1.5
Features
Safedoff(TM) Textured Tab
Silicone-Free
Silicone-Free
Texture Location
Fingertips
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Federal 209E Clean Room Class
Not Rated
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Style Beaded, Cuff Thickness 2.5 mil, Disposable Glove Type Food-Grade, Features Safedoff(TM) Textured Tab, Finger Thickness 2.5 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 2.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards ANSI, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Texture Location Fingertips
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.