Showa
Disposable Gloves, Nitrile, Powder Free Green, 100 PK
Mfr # 6110PF M
Zoro # G4816049
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Nitrile
- Palm Thickness 3.9 mil
- Length 9 1/2 in
- Latex-Free Yes
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Peel/Stick, Quick Grid, 15.33"x23", Red (35-803-1523-623)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Orange/Black, Ribbed Nylon (SDX2-02-S)
- STRANCO Die Cut Number Label, 8, 10 Cards, PK10 (DBV-2-8-10)
- CARHARTT Bib Overall, Carhartt(R)Brown, 34in.x34in. (101626-211 34 34)
- SHOWA Disposable Nitrile Gloves, 4 mil, Powder-Free, Industrial Grade, XL (Size 10), Green, 100 Pack (6110PF XL)
- SHOWA Disposable Nitrile Gloves, Food Grade, Palm Thickness 4.0 mil, Powder-Free, L, (9), Green, 100 Pack (6110PF L)
- SHOWA Disposable Gloves, Nitrile, Powder Free Green, 100 PK (6110PF S)
- SHOWA Disposable Gloves, Nitrile, Powder Free Fluorescent Green, XL, 100 PK (7705PFTXL)
- SHOWA Disposable Gloves, Latex, Powdered White, M, 100 PK (W1005M)
- SHOWA Disposable Gloves, Nitrile, Powder Free Light Blue, XL, 50 PK (9905PFXL)
- ANSELL Exam Gloves, Natural Rubber Latex, Powder Free Natural, XL, 100 PK (L924)
- Showa Disposable Gloves