Shop All Coated Gloves
Showa
Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 9, PR
Mfr # 382XL-09
Zoro # G9088972
product price: $4.79
/pr
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
- Silicone-Free Yes
Product Information
- Brand Showa
- MFR # 382XL-09
- Zoro # G9088972
- UPC # 713740076098
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Glove Size | XL |
Glove Length | 11.25 in |
Glove Length Style | Standard |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Microfiber Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4121X, Standards CE, EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKERS GAME EAR WalkerFTs Razor Quad Bluetooth Muff (GWP-RSEQM-BT)
- SIGNMISSION OSHA Sign, Glasses Must Worn Beyond Point, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-NS-A-1014-L-18169)
- GLOBAL VISION Safety Sunglasses Herc 5 Sm (HERC1YT)
- PYRAMEX Glass, Saftey, Onix Plus, Clear, 3.0 (SB4960STP)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 7, PR (382M-07)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 8, PR (382L-08)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Gray, L, PR (451L-09)
- SHOWA SHOWA Best Glove BO500B Polyurethane Coated Gloves, XL, 12PK (BO500B-XL)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Green, XL, PR (4500-10)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 6, PR (382S-06)
- WEST CHESTER PROTECTIVE GEAR PosiGrip Foam Nitrile Palm Coated Nylon Gloves, (713SNF/S)
- Showa Coated Gloves