Showa
Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 8, PR
Mfr # 382L-08
Zoro # G9088239
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Blue
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
- Silicone-Free Yes
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K1 SERIES Anti-Slip Heel Traction Aid, Stud, PR (V6770170-M)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A3, PR (23-0913B/10XL)
- ARMOR GUYS Cut-Resistant Glove, ANSI A4, S, PK12 (00-840-S)
- DANNER Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-13EE)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 7, PR (382M-07)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 9, PR (382XL-09)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (381S-06)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Blue, S, PR (380S-06-V)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, PR (300-XL-V)
- SHOWA Latex Coated Gloves, Palm Coverage, Black/Blue, XL, PR (341XL-09)
- SHOWA VF, Coated Gloves, Blk/Gry, M, 3NGX8, PR (300BM-08-V)
- Showa Gloves & Hand Protection