Shop SHOWA
See all product information
Create Account
General Purpose, PR
Mfr # GP264EL-08
Zoro # G824878257
product price:Â
$
3.45
/pr
Sold in multiples of 3 for $10.35
Key Features
EN 388 Rating
4121A
Palm Type
Coated
Glove Lining Material
Engineered yarn, Microfibre
Gender
Unisex
Standards
CE Cat II, EN 388:2016+A1:2018 3121A, EN ISO 21420:2020
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP264EL-08
- Zoro #
- G824878257
- UPC #
- 713740556576
- Country of Origin
- Malaysia
- Item
- Gloves
- EN 388 Rating
- 4121A
- Palm Type
- Coated
- Glove Lining Material
- Engineered yarn, Microfibre
- Gender
- Unisex
- Standards
- CE Cat II, EN 388:2016+A1:2018 3121A, EN ISO 21420:2020
- Knit Material
- Microfiber, Nylon Yarn
- Sold As
- Pair
- Task and Chore Glove Style
- Seamless Knit
- Palm Style
- Foam
- Series
- SHOWA MFT PRO 264
- Knit Material Color
- Blue
- Double-Dipped
- No
- ANSI/ISEA Cut Level
- A1
- Hem Style
- Finished
- ANSI/ISEA Abrasion Level
- 3
Description
Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Microfiber, Nylon Yarn, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4121A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.