Shop SHOWA
See all product information
Create Account
General Purpose, PR
Mfr # GP264EXL-09
Zoro # G624877962
product price:Â
$
3.45
/pr
Sold in multiples of 3Â prs for $10.35
Key Features
Standards
CE Cat II, EN 388:2016+A1:2018 3121A, EN ISO 21420:2020
Palm Type
Coated
Gender
Unisex
EN 388 Rating
4121A
Size- Alpha
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP264EXL-09
- Zoro #
- G624877962
- UPC #
- 713740556583
- Country of Origin
- Malaysia
- Standards
- CE Cat II, EN 388:2016+A1:2018 3121A, EN ISO 21420:2020
- Palm Type
- Coated
- Gender
- Unisex
- EN 388 Rating
- 4121A
- Sold As
- Pair
- Item
- Gloves
- Task and Chore Glove Style
- Seamless Knit
- Glove Lining Material
- Engineered yarn, Microfibre
- Palm Style
- Foam
- Knit Material
- Microfiber, Nylon Yarn
- Series
- SHOWA MFT PRO 264
- Knit Material Color
- Blue
- ANSI/ISEA Cut Level
- A1
- Hem Style
- Finished
- Double-Dipped
- No
- ANSI/ISEA Abrasion Level
- 3
Description
Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Microfiber, Nylon Yarn, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4121A