Shop SHOWA
See all product information
Create Account
General Purpose, PR
Mfr # GP264EXXL-10
Zoro # G824878301
product price:Â
$
3.45
/pr
Sold in multiples of 3 for $10.35
Key Features
Knit Material
Microfiber, Nylon Yarn
Knit Material Color
Blue
Size- Alpha
2XL
Sold As
Pair
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP264EXXL-10
- Zoro #
- G824878301
- UPC #
- 713740556590
- Country of Origin
- Malaysia
Dimensions
- Size- Numeric
- 10
- Size- Alpha
- 2XL
- Glove Length
- 9.5 in
- Thickness
- 13 ga
Details
- Knit Material
- Microfiber, Nylon Yarn
- Item
- Gloves
- Knit Material Color
- Blue
- Sold As
- Pair
- Gender
- Unisex
- Standards
- CE Cat II, EN 388:2016+A1:2018 3121A, EN ISO 21420:2020
- Task and Chore Glove Style
- Seamless Knit
- Palm Type
- Coated
- EN 388 Rating
- 4121A
- Palm Style
- Foam
- Series
- SHOWA MFT PRO 264
- Glove Lining Material
- Engineered yarn, Microfibre
- ANSI/ISEA Abrasion Level
- 3
- Hem Style
- Finished
- Double-Dipped
- No
- ANSI/ISEA Cut Level
- A1
Description
Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Microfiber, Nylon Yarn, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4121A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.