Shop SHOWA
See all product information
Create Account
General Purpose, PR
Mfr # GP344EL-08
Zoro # G824878059
product price:Â
$
3.55
/pr
Sold in multiples of 3 for $10.65
Key Features
Series
RECYCLED MFT PRO GP344E
EN 388 Rating
2121A
Palm Style
Coated
Knit Material Color
Black
Task and Chore Glove Style
Seamless Knit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP344EL-08
- Zoro #
- G824878059
- UPC #
- 713740525022
- Country of Origin
- Viet Nam
- Series
- RECYCLED MFT PRO GP344E
- EN 388 Rating
- 2121A
- Palm Style
- Coated
- Knit Material Color
- Black
- Task and Chore Glove Style
- Seamless Knit
- Standards
- EN 388:2016+A1:2018 2121A
- Glove Coating Finish
- Textured
- Glove Features
- Includes Liner, Resists Liquids
- Sold As
- Pair
- Base Coating Material
- Natural Rubber
- Knit Material
- Nylon
- Gender
- Unisex
- Palm Type
- Coated
- Item
- Gloves
- ANSI/ISEA Cut Level
- A1
- Hem Style
- Finished
- Double-Dipped
- No
- ANSI/ISEA Abrasion Level
- 2
Description
Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 2121A, Standards EN 388:2016+A1:2018 2121A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.