Shop SHOWA
See all product information
Create Account
General Purpose, PR
Mfr # GP344EXXL-10
Zoro # G924878096
product price:Â
$
3.55
/pr
Sold in multiples of 3 for $10.65
Key Features
Glove Coating Finish
Textured
Base Coating Material
Natural Rubber
Sold As
Pair
Task and Chore Glove Style
Seamless Knit
Size- Alpha
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP344EXXL-10
- Zoro #
- G924878096
- UPC #
- 713740525046
- Country of Origin
- Viet Nam
- Glove Coating Finish
- Textured
- Base Coating Material
- Natural Rubber
- Sold As
- Pair
- Task and Chore Glove Style
- Seamless Knit
- Series
- RECYCLED MFT PRO GP344E
- EN 388 Rating
- 2121A
- Gender
- Unisex
- Knit Material
- Nylon
- Palm Style
- Coated
- Item
- Gloves
- Glove Features
- Includes Liner, Resists Liquids
- Standards
- EN 388:2016+A1:2018 2121A
- Knit Material Color
- Black
- Palm Type
- Coated
- ANSI/ISEA Abrasion Level
- 2
- Hem Style
- Finished
- ANSI/ISEA Cut Level
- A1
- Double-Dipped
- No
Description
Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 2121A, Standards EN 388:2016+A1:2018 2121A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.