Shop SHOWA
See all product information
Create Account
General Purpose, PR
Mfr # GP344EM-07
Zoro # G324878221
product price:Â
$
3.55
/pr
Sold in multiples of 3Â prs for $10.65
Key Features
Glove Features
Includes Liner, Resists Liquids
Base Coating Material
Natural Rubber
Standards
EN 388:2016+A1:2018 2121A
Series
RECYCLED MFT PRO GP344E
Glove Coating Finish
Textured
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP344EM-07
- Zoro #
- G324878221
- UPC #
- 713740525015
- Country of Origin
- Viet Nam
- Item
- Gloves
- Glove Features
- Includes Liner, Resists Liquids
- Base Coating Material
- Natural Rubber
- Standards
- EN 388:2016+A1:2018 2121A
- Series
- RECYCLED MFT PRO GP344E
- Glove Coating Finish
- Textured
- Palm Style
- Coated
- Palm Type
- Coated
- EN 388 Rating
- 2121A
- Knit Material Color
- Black
- Sold As
- Pair
- Gender
- Unisex
- Knit Material
- Nylon
- Task and Chore Glove Style
- Seamless Knit
- Double-Dipped
- No
- ANSI/ISEA Abrasion Level
- 2
- Hem Style
- Finished
- ANSI/ISEA Cut Level
- A1
Description
Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 2121A, Standards EN 388:2016+A1:2018 2121A