Knit Gloves, Kevlar, Grip Palm and Fingers, Elastic, Orange, Yellow, 2XL, 1 PR

  • Mfr # 4568XXL-10-V
  • Zoro # G501883505
product price: 
$
10.69
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Orange, Yellow
Glove Coating Finish
Grip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4568XXL-10-V
Zoro #
G501883505
UPC #
713740913805
Country of Origin
Guatemala

Dimensions

Glove Size
2XL
Glove Length
11 in
Thickness
15 ga
Glove Length Style
Standard
Size - Numeric
10
Size- Numeric
10
Size- Alpha
2XL

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Orange, Yellow
Glove Coating Finish
Grip
ANSI/ISEA Abrasion Level
4
Series
4568
Cuff Style
Elastic
Coating Type
Dipped
Glove Materials
Kevlar®
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
Palm Style
Oil Grip
ANSI/ISEA Puncture Level
2
Finger Coverage
Full Finger
Includes Pinch Point Protection
No
EN 388 Rating
4X32D
Waterproof
No
Thumb Style
Straight
Inspection Glove Type
Unhemmed
Standards
ANSI/ISEA 105-2016, CE, EN388:2016, EN407:2004, TAA Compliant
Brand and Series
Showa
Reflective Backing
No
Includes Padded Palm
No
Reversible
No
Includes Red Palm
No
ANSI/ISEA Needlestick Level
Not Tested
Glove Liner Material
Kevlar(R)
Knuckle Protection Material
No
Glove Coating Color
Orange
Includes Pull Strap
No
Glove Hand Style
Left and Right
Low-Profile Impact Protection
No
Thumb Sweat Wipe
No
Includes ID Panel
No
High-Visibility
No
Includes Finger Fourchettes
No
EN 388 Impact Rated
No
Glove Features
High Visibility
Lint-Free
No
Rope Channel Reinforcement
No
Anti-Static
No
Sold As
Pair
ANSI/ISEA Heat Level
Not Available
Insulated
No
Touchscreen Compatible
No
Glove Lining Material
Kevlar(R)
Hand Protection Style
Glove
Cut-Resistance Coverage
Full
Minimum Temperature
Not Rated
Knit Material Color
Yellow
ANSI/ISEA Needlestick Level - Palm
Not Available
Includes Reinforced Thumb Crotch
No
Hem Style
Finished
ANSI/ISEA Cut Level - 2011
4
Maximum Temperature
482 Degrees F
Latex-Free
No
Palm Type
Coated
Double-Dipped
No
Silicone-Free
No
Weight
Lightweight
Oil-Resistant
No
Base Coating Coverage
Palm and Fingers
Knit Material
Kevlar(R)

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X32D, Standards ANSI/ISEA 105-2016, CE, EN388:2016, EN407:2004, TAA Compliant, Knuckle Protection Material No, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.