Shop All Coated Gloves
Showa
Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/Gray, XL, PR
Mfr # 305XL-10
Zoro # G4741317
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level Not Rated
- Glove Coating Material Latex
- Glove Coating Coverage 3/4
- Color Blue/Gray
- Glove Coating Finish Rough
Product Information
- Brand Showa
- MFR # 305XL-10
- Zoro # G4741317
- UPC # 038054914202
- Country of Origin Malaysia
- Category Coated Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 in |
Glove Length Style | Standard |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2142X, Standards ASTM, Insulated No, Palm Type Grip Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stick Welding Gloves, Cowhide Palm, XL, PR (2MGC3)
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size M, PR (6690)
- TRU-SPEC Mens Tactical Pants, Size 48", Black (1827)
- ACE Size 10 Mens Slip Resistant Safety Toe Boots (2015-10)
- SHOWA Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/Gray, L, PR (305L-09)
- SHOWA Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/Gray, M, PR (305M-08)
- SHOWA SHOWA Best Glove Atlas ThermaFit PF451 Knit Glove with Latex Rubber Coating, 12PK (451-08)
- SHOWA VF, Coated Glove, Blk/Gr, XL, 23PG83, PR (370BXL-09-V)
- SHOWA Showa Atlas 300 Traditional Rubber-Coated Gloves (300XL-10)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, XL, PR (376XL-09)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (KKC1PU-01-XS)
- Showa Gloves & Hand Protection