Coated Gloves, Natural Rubber Latex, 3/4 Dip, Not Rated Abrasion Level, White/Yellow, 2XL (11) 1 PR
Mfr # 99NFWPCP-11
Zoro # G6599630
product price: $6.29
/prKey Features
Color
White/Yellow
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99NFWPCP-11
Zoro #
G6599630
UPC #
-
Country of Origin
Guatemala
Dimensions
Glove Size
2XL (11)
Size
XL
Size- Numeric
11
Details
Item
Coated Gloves
Color
White/Yellow
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Standards
TAA Compliant
Glove Construction
Seamless Knit
Coating Material
Natural Rubber Latex
Coating Coverage
3/4 Dip
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Glove Lining Material
Cotton-Poly Flannel
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards TAA Compliant, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.