Shop All Coated Gloves
Showa
Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, M, PR
Mfr # 330M-08-V
Zoro # G5977999
original price:
$6.89
31% off
new price: $4.75
/pr
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
- Silicone-Free No
Product Information
- Brand Showa
- MFR # 330M-08-V
- Zoro # G5977999
- UPC # 038054915483
- Country of Origin Malaysia
- Category Coated Gloves
Dimensions
Glove Size | M |
Glove Length | 10 in |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 3, EN 388 Rating 2142X, Standards CE, EN388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Replacement Carbon Filter with 40 Tags (28191)
- POINT6 Long Merino Gaiter Single Layer, Black, One Size Fits All (71-7003-204-00)
- COMPASS 32W Slim LED AC/Emergency Outdoor Light w/Heater, Motion Sensors, CUSO DB-H (CUSO DB-H)
- WECARE Protective Disposable KN95 Face Mask, 5-Ply Layer, 20 Individually Wrapped, Tie Dye, 20PK (WCKN95)
- SHOWA SHOWA 300 Latex Palm Coated Gloves, 12PK (300M-08)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (370BM-07)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (370BS-06)
- SHOWA VF, Coated Glove, Blk/Gry, L, 23PG80, PR (370BL-08-V)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 8, PR (382L-08)
- SHOWA Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/Gray, L, PR (305L-09)
- MECHANIX WEAR Coated Gloves, 8, PR (S1DC-05-008)
- Showa Gloves & Hand Protection